Apply to be a TradeMaster!
Main product image of 1/2” SB Max X 3/8” OD X 3/8” OD Comp Dual Stop Valve
Magnifying glass
Hover image to zoom

1/2” SB Max X 3/8” OD X 3/8” OD Comp Dual Stop Valve

Brand:
SharkBite
SKU:
URDS123838
Rating:
(0)
Q&A:
(0)
1/2” SB Max X 3/8” OD X 3/8” OD Comp Dual Stop Valve
Magnifying glass
Hover image to zoom
$24.36 each
In Stock
In Stock
Get 13 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Size: 
1/2” x 3/8” x 3/8”
1/2” x 3/8” x 1/4”1/2” x 3/8” x 3/8”
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2” x 3/8” x 3/8”
Product Highlight: Finish
Chrome
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
SharkBite Max dual outlet stop valves are used to control and shut off water flow to fixtures and appliances for maintenance and repair.

Features:
  • Sleek chrome finish for an attractive appearance.
  • Quarter-turn full-port brass ball valve.
  • Compatible with PEX, copper, CPVC and PE-RT SDR-9 HDPE pipe
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Ideal for working in tight spaces.
  • Rated to 160°F and 125 psi.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Size:

1/2” x 3/8” x 3/8”

Finish:

Chrome

Outlet Size:

3/8"

Inlet Size:

1/2"

Max Pressure (PSI):

125

Max Temp (F):

200°F

Lead Free:

Yes

Valve Type:

Angle

Outside Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy