Shop Resideo Sale
Main product image of 1/2" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve
Magnifying glass
Hover image to zoom

1/2" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve

Brand:
SharkBite
SKU:
URSS3068FX18BV
Rating:
(1)
Q&A:
(0)
1/2" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve
Magnifying glass
Hover image to zoom
$36.17 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow

This item replaces: SS3068FLEX18BV

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
CPVC, PEX, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
SharkBite Max stainless-steel corrugated flexible water heater connectors with ball valves allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Integrated ball valve allows the water heater supply to be shut off. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

Features
  • Fastest way to install a water heater with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Integrated ball valve for easy shut-off
  • Stainless steel retainer adds strength and durability.
  • Fitting body is high-performance DZR lead-free brass.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 180°F and 200 psi.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Application:

Plumbing

Length (Inches):

18"

Size:

1/2" x 3/4"

Material:

Stainless Steel

Type:

Corrugated

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

Copper

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great product, quick and easy install!

I used this product to connect both the cold/hot water lines for a new water heater install. I really liked that this product quickly and easily connected to my existing CPVC water lines to my new water heater. The stainless steel corrugated line is flexible, and allows you to make a connection when things don't exactly "line up" perfectly. I really liked not having to cut and glue CPVC pipe direct to the water heater. This product was so quick and easy, huge time saver! One thing I didn't like about this product, is that the SS corrugated section is very stiff. Flexible yes, but is still very stiff. Think about how you will need to bend this line first, before installing to save from having to rebend over and over. Overall, great, quick and simple solution to connect your water heater. I highly recommend!
Mike The Plumber
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy