The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve
Magnifying glass
Hover image to zoom

3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve

Brand:
SharkBite
SKU:
URSS3088FX18BV
Rating:
(0)
Q&A:
(0)
3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector with Ball Valve
Magnifying glass
Hover image to zoom
$41.34 each
In Stock
In Stock
Get 8 Thu, Aug 27
Order by today, receive Thursday
Size
3/4"
3/4"

This item replaces: SS3088FLEX18BV

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Length
18"

Description

SharkBite Max stainless-steel corrugated flexible water heater connectors with ball valves allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up. Integrated ball valve allows the water heater supply to be shut off. Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

  • Fastest way to install a water heater with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Integrated ball valve for easy shut-off
  • Stainless steel retainer adds strength and durability.
  • Fitting body is high-performance DZR lead-free brass.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 180°F and 200 psi.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

Length:

18"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

18"

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

Copper

CPVC

Lead Free:

Yes

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy