Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Max x 1" FIP Stainless Steel Braided Water Softener Hose, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

3/4" SharkBite Max x 1" FIP Stainless Steel Braided Water Softener Hose, Lead Free (24" Length)

Brand:
SharkBite
SKU:
UR3086FX24
Rating:
(2)
Q&A:
(0)
3/4" SharkBite Max x 1" FIP Stainless Steel Braided Water Softener Hose, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
$23.32 each
BOX UP & SAVE 8%
$257.40 box of 12
$21.45 each
In Stock
In Stock
Get 39 Mon, Oct 5
Order by today, receive Monday

This item replaces: U3086FLEX24LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x FIP Connection
Product Highlight: Length (Inches)
24" Length

Description

–
SharkBite Max braided water softener connectors allow you to work in tight spaces and easily connect existing pipes that don't line up. Rely on SharkBite Max innovative push-to-connect design to reduce extra joints or fittings, allowing for faster install time.

Product Features
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 140°F and 200 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.
Common Applications
  • Behind-the-wall with no access panels
  • Underground when wrapped in silicone tape

Specs

–
Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

24"

Material:

Stainless Steel

Type:

Braided

Size:

3/4" x 1"

PEX Size:

3/4"

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Lead Free:

Yes

Insertion Depth:

1-1/4"

Max Pressure (PSI):

200

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Length (Inches)
Material
Size
CURRENT ITEM
Product Image of 3/4" SharkBite Max x 1" FIP Stainless Steel Braided Water Softener Hose, Lead Free (24" Length)
3/4" SharkBite Max x 1" FIP Stainless Steel Braided Water Softener Hose, Lead Free (24" Length)
SKU: UR3086FX24
(2)
Push-Fit x FIP
Plumbing
24"
Stainless Steel
3/4" x 1"
Push-Fit x FIP
Plumbing
24"
Stainless Steel
3/4" x 1"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

I like to use certain brand and products for our plumbing company. That is what brought me to Supply House. Supply House is doing a better job than the local supply companies in Minneapolis Minnesota. They ship fast, no hassle and have more of what I need.
Fussy Plumber
Minneapolis, Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

Allowed me to complete my water filter installation.
Rick R
Easton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy