Apply to be a TradeMaster!
Main product image of 3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)
Magnifying glass
Hover image to zoom

3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)

Brand:
SharkBite
SKU:
URSS3088FX18
Rating:
(0)
Q&A:
(0)
3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)
Magnifying glass
Hover image to zoom
$19.69 each
BOX UP & SAVE 8%
$217.32 box of 12
$18.11 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4" x 3/4"
Length (Inches): 
18"

MANUALS (2)

Specification Sheet

This item replaces: USS3088FLEX18LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
SharkBite Max stainless-steel corrugated flexible water heater connectors allow you to work in tight spaces and easily connect water heaters with existing pipes that don't line up.Approved for use on electric or gas water heaters with a flue vent. Innovative design reduces the need for extra joints or fittings allowing for faster install time.

Product Features:
  • Fastest way to install a water heater with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • Fitting body is high-performance DZR lead-free brass.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 180°F and 200 psi.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Connection Type:

Push-Fit x FIP

Length:

18"

Lead Free:

Yes

Application:

Plumbing

Length (Inches):

18"

Size:

3/4" x 3/4"

Material:

Stainless Steel

Type:

Corrugated

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

Copper

PEX

CPVC

Insertion Depth:

1-1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length
Lead Free
Application
Length (Inches)
CURRENT ITEM
Product Image of 3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)
3/4" X 3/4" FIP, 18" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)
SKU: URSS3088FX18
Push-Fit x FIP
18"
Yes
Plumbing
18"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy