Apply to be a TradeMaster!
Main product image of 3/4" Push Fit x 3/4" FIP Corrugated Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom

3/4" Push Fit x 3/4" FIP Corrugated Water Heater Connector, Lead Free (18" Length)

Brand:
Bluefin
SKU:
WHCC18-075PF-075F
Rating:
(1)
Q&A:
(0)
3/4" Push Fit x 3/4" FIP Corrugated Water Heater Connector, Lead Free (18" Length)
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 362 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
3/4"1"3/4" x 1"
Length (Inches): 
18"
Connection Type: 
Push-Fit x FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Length
18"

Description

–
This 3/4" Push Fit x 3/4" FIP Corrugated Water Heater Connector, Lead Free (18" Length) is manufactured by Bluefin.

Specs

–
Length:

18"

Connection Type:

Push-Fit x FIP

Application:

Plumbing

Length (Inches):

18"

Size:

3/4"

Material:

Stainless Steel

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length
Connection Type
Application
Length (Inches)
Size
18"
Push-Fit x FIP
Plumbing
18"
3/4"
18"
Push-Fit x FIP
Plumbing
18"
3/4" x 3/4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Like push fitting

Connected my hot water outlet to piping with this. Initially connected to copper but there was a dried gob of solder near the fitting and it leaked. I replaced the copper with pex and it worked great.
JT
Saint Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy