Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Reno Filter (1)
Reno (1)
Size
–
1/8" Filter (1)
1/8" (1)
1/2" Filter (1)
1/2" (1)
Home
Elbows
PEX Elbows
Sharkbite 90° Elbows with Drain
Sharkbite 90° Elbows with Drain
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
U5248LF Compare Checkbox
Compare
1/2" Sharkbite Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)
SKU:
U5248LF
SharkBite
SKU:
U5248LF
Brand:
SharkBite
(2)
–
+
$11.27
each
BOX UP & SAVE 12%
–
+
$59.52 box of 6
$9.92
each
ADD TO CART
Add to List
In Stock
Get 57 by
Fri, Oct 23
In Stock
Get 57 by
Fri, Oct 23
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Sharkbite 90° Elbows with Drain
This category contains Sharkbite 90° Elbows with Drain
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video