Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)

Brand:
SharkBite
SKU:
U5248LF
Rating:
(2)
Q&A:
(0)
1/2" Sharkbite Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)
Magnifying glass
Hover image to zoom
$11.27 each
BOX UP & SAVE 12%
$59.52 box of 6
$9.92 each
In Stock
In Stock
Get 57 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1/8"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
1/2" Sharkbite Elbow with 1/8" NPSM Thread Drain/Vent (Lead Free)

Product Description
Each Brass Push 90° Elbow with Drain / Vent allows for water to be drained from the line if needed. Common applications include draining irrigation systems or hose bibbs when winterizing. Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipes in any combination.
  • No special tools, crimping, glue or soldering required.
  • Can be installed in wet lines.
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground).
  • Large diameter fittings (1-1/4 in. - 2 in.) require a Stiffener (sold separately) when connecting to PEX pipe.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
  • Rated for 200 psi and 200°F (93°C).
  • 25-year warranty.

Specs

–
Size:

1/2" x 1/2" x 1/8"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Application:

Plumbing

Heating

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Chrome Plated Mini Ball Valve
SKU: 40782
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Removes air quick, easy and installs fast!

This worked perfectly to remove the air from the line of my newly installed hydronic baseboard and allow the hit water to flow properly and heat much better. Install was super quick and I was up and running in minutes.
James
Northeast PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

i use this on my outdoor shower for a winter drain. could not find a like product any ware especially for the price. fits and works as advertised. product was shipped immediately when ordered
g schwenk
long island n.y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy