Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1-1/4" Filter (1)
1-1/4" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
Price Range
–
$25 to $30 Filter (1)
$25 to $30 (1)
$35 to $40 Filter (1)
$35 to $40 (1)
$50 to $60 Filter (1)
$50 to $60 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
SharkBite Push-Fit Fittings
Sharkbite 90° Street Elbows
Sharkbite 90° Street Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
UXL0935 Compare Checkbox
Compare
1-1/4" FTG x SharkBite 90° Street Elbow (Lead Free)
SKU:
UXL0935
SharkBite
SKU:
UXL0935
Brand:
SharkBite
–
+
$26.36
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 17
Total Available: 2
In Stock
Get 1 by
Tue, Nov 17
Total Available: 2
Add to List
UXL0941 Compare Checkbox
Compare
1-1/2" FTG x SharkBite 90° Street Elbow (Lead Free)
SKU:
UXL0941
SharkBite
SKU:
UXL0941
Brand:
SharkBite
(1)
–
+
$36.70
each
ADD TO CART
Add to List
In Stock
Get 2 by
Wed, Nov 18
Total Available: 5
In Stock
Get 2 by
Wed, Nov 18
Total Available: 5
Add to List
UXL0954 Compare Checkbox
Compare
2" FTG x SharkBite 90° Street Elbow (Lead Free)
SKU:
UXL0954
SharkBite
SKU:
UXL0954
Brand:
SharkBite
–
+
$51.43
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video