Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
SharkBite Push-Fit Fittings
Sharkbite Inserts
Sharkbite Inserts
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
SBTL35 Compare Checkbox
Compare
1-1/4" PEX Insert
SKU:
SBTL35
SharkBite
SKU:
SBTL35
Brand:
SharkBite
(5)
–
+
$3.50
each
BOX UP & SAVE 12%
–
+
$107.80 box of 35
$3.08
each
ADD TO CART
Add to List
In Stock
Get 75 by
Tue, Oct 20
Total Available: 277
In Stock
Get 75 by
Tue, Oct 20
Total Available: 277
Add to List
SBTL41 Compare Checkbox
Compare
1-1/2" PEX Insert
SKU:
SBTL41
SharkBite
SKU:
SBTL41
Brand:
SharkBite
(5)
–
+
$4.41
each
BOX UP & SAVE 9%
–
+
$321.60 box of 80
$4.02
each
ADD TO CART
Add to List
In Stock
Get 120 by
Tue, Oct 20
Total Available: 218
In Stock
Get 120 by
Tue, Oct 20
Total Available: 218
Add to List
SBTL54 Compare Checkbox
Compare
2" PEX Insert
SKU:
SBTL54
SharkBite
SKU:
SBTL54
Brand:
SharkBite
(5)
–
+
$7.11
each
BOX UP & SAVE 17%
–
+
$533.70 box of 90
$5.93
each
ADD TO CART
Add to List
In Stock
Get 45 by
Tue, Oct 20
Total Available: 108
In Stock
Get 45 by
Tue, Oct 20
Total Available: 108
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video