Apply to be a TradeMaster!
Main product image of 2" PEX Insert
Magnifying glass
Hover image to zoom
2" PEX Insert
Magnifying glass
Hover image to zoom
$7.11 each
BOX UP & SAVE 17%
$533.70 box of 90
$5.93 each
In Stock
In Stock
Get 59 Thu, Oct 1
Order by today, receive Thursday
Size: 
2"
1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
2" PEX Stiffener

Specs

–
Size:

2"

Application:

Heating

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this again

I have purchased many of these and all are holding up great. Most important thing is to make sure your pipe is cut at 90 degrees and is smooth before assembly.
thumper-500
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Easy to use made the job go quickly
Pops
Ontario ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is awesome

If you need a piece of pipe that goes inside a pex pipe, this insert works fantastically.
Chris
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what it claims to be

Not much to say... it a pipe fitting. But is what I ordered and it came on time
R
NE WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Quick and easy
James
Oklahoma City ok
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy