Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
3/4" (1)
1" (1)

Insertion Depth
–

1-1/8" (1)
1-5/16" (1)
15/16" (1)

Review Score
–

(1)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (1)

Sharkbite PVC End Caps

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" SharkBite PVC Cap, UIP514A
1/2" SharkBite PVC Cap, UIP514A
SKU: UIP514A
SharkBite
SKU: UIP514A
Brand: SharkBite
$8.80 each
BOX UP & SAVE 5%
$50.04 box of 6
$8.34 each
In Stock
Get 44 by Mon, Nov 23
In Stock
Get 44 by Mon, Nov 23
3/4" SharkBite PVC Cap, UIP518A
SKU: UIP518A
SharkBite
SKU: UIP518A
Brand: SharkBite
$11.12 each
BOX UP & SAVE 6%
$62.64 box of 6
$10.44 each
In Stock
Get 64 by Mon, Nov 23
In Stock
Get 64 by Mon, Nov 23
Compare
Product Image of 1" SharkBite PVC Cap, UIP520A
1" SharkBite PVC Cap, UIP520A
SKU: UIP520A
SharkBite
SKU: UIP520A
Brand: SharkBite
(2)
$15.62 each
BOX UP & SAVE 8%
$86.22 box of 6
$14.37 each
In Stock
Get 33 by Mon, Nov 23
In Stock
Get 33 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Sharkbite PVC End Caps

Sharkbite PVC End Caps are push-to-connect brass fittings that close off the end of a PVC pipe line with no soldering, clamps, unions or glue. The 1/2 inch UIP514A, for example, has a 15/16 inch insertion depth. Contractors use these caps for stub outs and for pressure testing a home, since the fittings take no time to cure. A capped line can be opened again later, because the caps come off with a PVC Disconnect Clip. Listed sizes include 1/2 inch, 3/4 inch and 1 inch, and each of those three models carries a 25 year warranty. SharkBite states that these caps can't be used with PEX, so pipe material is the first thing to check. Matching the cap to the pipe before it goes on the truck saves a return trip and keeps a pressure test on schedule.

Subcategories

  • 1/2 Inch SharkBite PVC Cap (UIP514A): The 1/2 inch SharkBite PVC Cap, UIP514A, is a brass push-fit cap for PVC tubing. Plumbers use it to cap stub outs and to close a line for pressure testing. Its insertion depth is 15/16 inch. Installation needs no soldering, clamps, unions or glue.
  • 3/4 Inch SharkBite PVC Cap (UIP518A): The 3/4 inch SharkBite PVC Cap, UIP518A, caps PVC lines in the 3/4 inch size. Contractors use it for the same stub out and pressure test work as the other sizes in the family. Its insertion depth is 1-1/8 inches, and its connection type is push-fit by push-fit. SharkBite states it can't be used with PEX.
  • 1 Inch SharkBite PVC Cap (UIP520A): The 1 inch SharkBite PVC Cap, UIP520A, closes off 1 inch PVC lines with a brass push-fit body. Installers use it for stub outs and pressure testing, and it comes off later with a PVC Disconnect Clip. Its insertion depth is 1-5/16 inches. SharkBite notes that burying a brass fitting requires silicone wrap 25406A.

Buying Guide

Start with the pipe material. These caps are made for PVC, and SharkBite states they can't be used with PEX, so confirm the pipe type before anything else. Next, match the cap size to the pipe. The listed models cover 1/2 inch, 3/4 inch and 1 inch, with insertion depths of 15/16 inch, 1-1/8 inches and 1-5/16 inches. Insertion depth grows with size, so check the available pipe length before settling on a larger cap. Write the pipe size and material on the order so nothing gets mismatched.

Then think about how long the cap will stay on the line. When shopping for Sharkbite PVC End Caps for stub outs or pressure tests, the push-fit design skips glue and cure time, which helps when a test has to happen the same day. A cap can be removed later with a PVC Disconnect Clip, so plan to carry one with the caps.

Check the burial plan too. SharkBite notes that burying a brass fitting requires wrapping it with silicone wrap 25406A, so add that to the order when a cap will go in the ground. Finally, compare warranty terms. The 1/2 inch, 3/4 inch and 1 inch models each list a 25 year warranty, which makes it easy to standardize on one family on a job.

Frequently Asked Questions

Can I use Sharkbite PVC End Caps on PEX?

No. Sharkbite PVC End Caps are listed for PVC tubing, and SharkBite states that these items can't be used with PEX. Use a fitting rated for PEX on PEX lines.

Do Sharkbite PVC End Caps need glue or solder?

No. Sharkbite PVC End Caps are push-to-connect, and the product description says no soldering, clamps, unions or glue are required. The fittings also take no time to cure, which suits pressure testing a home.

How do I remove a Sharkbite PVC End Cap after it's on?

Sharkbite PVC End Caps are described as easily removed with a PVC Disconnect Clip. That lets a capped stub out be reopened later without cutting the line.

What insertion depth do Sharkbite PVC End Caps have?

Insertion depth on Sharkbite PVC End Caps depends on size. The 1/2 inch UIP514A is 15/16 inch, the 3/4 inch UIP518A is 1-1/8 inches, and the 1 inch UIP520A is 1-5/16 inches. Check the pipe length against the size before ordering.

Can Sharkbite PVC End Caps be buried?

SharkBite notes that burying its brass fittings requires wrapping the fitting with silicone wrap 25406A. Sharkbite PVC End Caps are brass, so that note applies to them. Check the manufacturer's full requirements before burying any cap.

Didn't find what you're looking for? 
Let us know
.