Apply to be a TradeMaster!
Main product image of 1" SharkBite PVC Cap, UIP520A
Magnifying glass
Hover image to zoom
1" SharkBite PVC Cap, UIP520A
Magnifying glass
Hover image to zoom
$15.62 each
BOX UP & SAVE 8%
$86.22 box of 6
$14.37 each
In Stock
In Stock
Get 33 Fri, Nov 20
Order by today, receive Friday

This item replaces: UIP520

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Replaces UIP520

This item cannot be used with PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite's PVC End Caps are push-to-connect and are the most efficient way to cap off your PVC pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a PVC Disconnect Clip. All SharkBite fittings are capable of being installed on either wet or dry pipe. This product is rated for up to 200 PSI and 200°F.

Specs

–
Application:

Plumbing

Tubing Compatibility:

PVC

Material:

Brass

Insertion Depth:

1-5/16"

Size:

1"

Warranty:

25 Year

Connection Type:

Push-Fit x Push-Fit

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

yes i would buy again

Sharkbite is the best way to go if you are not a plumber. Very easy to use
KMAN
North of Boston MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Other ways to use this product

Use this as the end cap on a flag pole I made for my RV.
Bob
Westerly, RI.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy