Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
SharkBite Push-Fit Fittings
Sharkbite x Female Slip Tees
Sharkbite x Female Slip Tees
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
UR3482A Compare Checkbox
Compare
1/2" SB x 1/2" SB x 1/2" FNPT Female Center SharkBite Slip Tee (Lead Free), UR3482A
SKU:
UR3482A
SharkBite
SKU:
UR3482A
Brand:
SharkBite
(5)
–
+
$18.57
each
BOX UP & SAVE 7%
–
+
$103.68 box of 6
$17.28
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Oct 19
Total Available: 9
In Stock
Get 3 by
Mon, Oct 19
Total Available: 9
Add to List
UR3486A Compare Checkbox
Compare
3/4" x 3/4" x 3/4" SharkBite Max FNPT Slip Tee (Lead Free), UR3486A
SKU:
UR3486A
SharkBite
SKU:
UR3486A
Brand:
SharkBite
–
+
$22.02
each
BOX UP & SAVE 8%
–
+
$121.56 box of 6
$20.26
each
ADD TO CART
Add to List
In Stock
Get 8 by
Mon, Oct 19
Total Available: 22
In Stock
Get 8 by
Mon, Oct 19
Total Available: 22
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video