Apply to be a TradeMaster!
Main product image of FSL 055 Pro Grade Flashing Tape - Black (3.75" x 75')
Magnifying glass
Hover image to zoom

FSL 055 Pro Grade Flashing Tape - Black (3.75" x 75')

Brand:
Shurtape
SKU:
105724
Rating:
(0)
Q&A:
(0)
FSL 055 Pro Grade Flashing Tape - Black (3.75" x 75')
Magnifying glass
Hover image to zoom
$28.17 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Acrylic, Polyolefin
Product Highlight: Length
75'
Product Highlight: Length (Inches)
900" Length
Product Highlight: Width (Inches)
3-3/4" Width

Description

–

An all-weather, high-performance flashing tape for creating weatherproof seals around windows, doors and other building openings in residential and commercial construction applications. FrogTape Pro Grade Flashing Tape combines ShurGRIP high-performance acrylic adhesive with a conformable film backing that easily bends around edges, corners and other building transitions and bonds to a wide variety of building materials. Engineered using exclusive UV curing technology, this flashing tape won't react with caulks and sealants, ensuring durable bonds after installation.


Features & Applications:

  • All-weather performance with 12-month UV resistance
  • Wide installation temperature range from 0 F (-18 C) to 150 F (65 C) with long-term performance after install in temperatures ranging from -40 F (-40 C) to 240 F (115 C)
  • Self-healing around nails and protrusions for a waterproof seal
  • Saves time - no primers needed* (*in most applications)
  • Meets AAMA 711-22

Specs

–
Color:

Black

Material:

Acrylic

Polyolefin

Length:

75'

Length (Inches):

900"

Width (Inches):

3-3/4"

Product Type:

Mastic Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy