Apply to be a TradeMaster!
Main product image of FSL 055 Pro Grade Flashing & Waterproofing Tape - Black (12" x 50')
Magnifying glass
Hover image to zoom

FSL 055 Pro Grade Flashing & Waterproofing Tape - Black (12" x 50')

Brand:
Shurtape
SKU:
105727
Rating:
(0)
Q&A:
(0)
FSL 055 Pro Grade Flashing & Waterproofing Tape - Black (12" x 50')
Magnifying glass
Hover image to zoom
$89.23 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
600" Length
Product Highlight: Material
Acrylic, Polyolefin
Product Highlight: Length
50'
Product Highlight: Color
Black
Product Highlight: Width (Inches)
12" Width

Description

–
An all-weather, high-performance flashing tape used to waterproof deck ledgers, wall intersections and other transitions in residential and commercial construction applications. FrogTape Pro Grade Flashing and Waterproofing Tape combines ShurGRIP high-performance acrylic adhesive with a conformable film backing that easily bends around edges, corners and other building transitions. Engineered using exclusive UV-cured acrylic adhesive technology, this flashing tape does not contain volatile organic compounds (VOCs) and won't react with caulking and sealants, ensuring durable bonds after installation.

Features & Applications:
  • All-weather performance with 12-month UV resistance
  • Wide installation temperature range from 0 F (-18 C) to 150 F (65 C) with long-term performance after install in temperatures ranging from -40 F (-40 C) to 240 F (115 C)
  • Self-healing around nails and protrusions for a waterproof seal
  • Saves time - no primers needed* (*in most applications)
  • Features a split release liner for easy removal
  • Meets AAMA 711-22

Specs

–
Length (Inches):

600"

Material:

Acrylic

Polyolefin

Product Type:

Mastic Tape

Length:

50'

Color:

Black

Width (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy