Apply to be a TradeMaster!
Main product image of PC 622 Silver Premium Cloth Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom

PC 622 Silver Premium Cloth Duct Tape (2" x 180')

Brand:
Shurtape
SKU:
183845
Rating:
(0)
Q&A:
(0)
PC 622 Silver Premium Cloth Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom
$14.65 each
In Stock
In Stock
Get 23 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
2" Width

Description

–
PC 622 Silver Premium Cloth Duct Tape (2" x 180')

Premium grade cloth duct tape used for protection of window and door frames during stucco application, high performance motorsports applications, and heavy duty bundling, holding and splicing. Tested in accordance with UL 723. Flame Spread Index 10; Smoke Development Index 10.

Features:
  • Premium grade cloth duct tape
  • Tested in accordance with UL 723
  • Flame Spread Index: 10
  • Smoke Development Index: 10

Specs

–
Length:

180'

Length (Inches):

2160"

Product Type:

Duct Tape

Material:

Rubber

Polyethylene

Color:

Silver

Width (Inches):

2"

Type:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy