Apply to be a TradeMaster!
Main product image of 134 Electric Freeze Stat w/ Manual Reset, 15/55F, DPST
Magnifying glass
Hover image to zoom

134 Electric Freeze Stat w/ Manual Reset, 15/55F, DPST

Brand:
Siemens
SKU:
134-1504
Rating:
(0)
Q&A:
(0)
134 Electric Freeze Stat w/ Manual Reset, 15/55F, DPST
Magnifying glass
Hover image to zoom
$344.84 each
In Stock
In Stock
Get 67 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Min Temp (F)
15°F Min Temp
Product Highlight: Switch Action
DPST

Description

–
The 134 Electric Low Temperature Detection Thermostat is a remote bulb instrument with a Single Pole, Double Throw switch. Any one foot of the capillary element actuates the thermostat switch, making this control ideal for the protection of large coils where air stratification could cause localized freezing conditions.

Applications:
The 134 Electric Low Temperature Detection Thermostats are ideally suited for detecting potential freeze-up conditions of heating coils, cooling coils, liquid heating pipes, and similar applications.

Features:
  • Compact and durable construction
  • Adjustable concealed, low and high range limit stops with a fixed differential
  • Available with manual or automatic reset
  • Electroplated copper capillary tube for sensitivity and durability
  • Switches 120 V or 20 Vac
  • Universal mounting bracket included

Specs

–
Product Type:

Thermostat

Reset Type:

Manual

Switch Action:

DPST

Max Temp (F):

55°F

Temperature Range:

15° to 55°F

Min Temp (F):

15°F

Voltage:

240v

120v

Capillary Length:

240"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy