Apply to be a TradeMaster!
Main product image of SW 141 Differential Static Airflow Switch w/ Auto Reset, SPDT
Magnifying glass
Hover image to zoom

SW 141 Differential Static Airflow Switch w/ Auto Reset, SPDT

Brand:
Siemens
SKU:
141-0574
Rating:
(1)
Q&A:
(0)
SW 141 Differential Static Airflow Switch w/ Auto Reset, SPDT
Magnifying glass
Hover image to zoom
$97.66 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT

Description

–
The SW 141 Airflow Switch senses static differential pressure and the diaphragm operated snap switches actuate electrical circuits. Auto reset and manual reset models are available.

Auto reset switches should be used for applications requiring positive proof of airflow (or fan operation) or to detect high differential pressures associated with dirty air filters or similar maintenance alarms not requiring safety lock-out (shut down) of the fan.

Specs

–
Product Type:

Static Airflow Switch

Switch Action:

SPDT

Setpoint Range:

0.05" to 1.0" WC

Ambient Temperature:

-40° to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good

Start and stop electronic air filter
m.
berkeley
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy