Apply to be a TradeMaster!
Main product image of SW 141 Differential Static Airflow Switch w/ Manual Reset, SPST
Magnifying glass
Hover image to zoom

SW 141 Differential Static Airflow Switch w/ Manual Reset, SPST

Brand:
Siemens
SKU:
141-0575
Rating:
(0)
Q&A:
(0)
SW 141 Differential Static Airflow Switch w/ Manual Reset, SPST
Magnifying glass
Hover image to zoom
$109.71 each
In Stock
In Stock
Get 28 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST

Description

–
The SW 141 Airflow Switch senses static differential pressure and the diaphragm operated snap switches actuate electrical circuits. Auto reset and manual reset models are available.

The manual reset switch should be used for applications requiring safety lock out (shut down) of the fan. The switch can be used on the fan discharge (positive pressure), fan inlet (negative pressure), or across the fan (differential pressure) to detect excessively high positive pressures or low negative pressures, and turn off the fan before damage occurs to ducts or dampers.

Specs

–
Product Type:

Static Airflow Switch

Switch Action:

SPST

Setpoint Range:

0.05" to 1.0" WC

Ambient Temperature:

-40° to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy