Apply to be a TradeMaster!
Main product image of 2-Pipe Powerstar 1 Setpoint/Output Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom

2-Pipe Powerstar 1 Setpoint/Output Reverse Acting Pneumatic Room Thermostat (45° to 85°F)

Brand:
Siemens
SKU:
192-203
Rating:
(1)
Q&A:
(0)
2-Pipe Powerstar 1 Setpoint/Output Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
Magnifying glass
Hover image to zoom
$140.33 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F - 85°F

Description

–
Providing proportional single output, single setpoint, 1-pipe for low air capacity or 2-pipe for high air capacity pneumatic room temperature control, the 192 S Powerstar Single Setpoint Pneumatic Room Thermostat is the most economical model. Refer to the Retroline® Retrostats to replace competitive models.

Applications:

Designed for heating and cooling applications for control of pneumatic valves and damper actuators. The 192 S Powerstar Single Setpoint Pneumatic Room Thermostat is excellent for commercial and institutional facilities.

Features:
  • Single setpoint dial available in Fahrenheit or Celsius scales
  • Available in direct or reverse acting models
  • Sensitive bimetal responds to temperature changes
  • Integral, fi eld adjustable limit stops
  • Wall mounting plate for connection to a variety of rough-in terminal boxes included
  • Large volume air capacity relay in 2-pipe models only
  • Test port for fast check of output pressure without removing the cover
  • Field replaceable thermometer, setpoint dial, restrictor and fi lters for decreased maintenance cost

Specs

–
Temperature Range (F):

45°F - 85°F

Application:

Fan Coil

Action:

Reverse Acting

Setpoint:

Single

Output:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Temperature Range (F)
CURRENT ITEM
Product Image of 2-Pipe Powerstar 1 Setpoint/Output Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
2-Pipe Powerstar 1 Setpoint/Output Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
SKU: 192-203
(1)
45°F - 85°F

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will not would

Great price and convient shipping
N/A
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy