Apply to be a TradeMaster!
Main product image of Electronic Two Wire On-Delay Timing Relay, .05-100 Sec. (24-90 Vac/DC)
Magnifying glass
Hover image to zoom

Electronic Two Wire On-Delay Timing Relay, .05-100 Sec. (24-90 Vac/DC)

Brand:
Siemens
SKU:
3RA2831-1DG10
Rating:
(0)
Q&A:
(0)
Electronic Two Wire On-Delay Timing Relay, .05-100 Sec. (24-90 Vac/DC)
Magnifying glass
Hover image to zoom
$317.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90V, 24V

Description

–
Product Features
  • Electronic two-wire timing relay with semiconductor output
  • Time range .05-100s
  • 24-90 VAC/DC
  • ON delay
  • Size S00-S3

Specs

–
Product Type:

Relay

Voltage:

90V

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy