Apply to be a TradeMaster!
Main product image of SW 786 Two Position Selector Switch
Magnifying glass
Hover image to zoom

SW 786 Two Position Selector Switch

Brand:
Siemens
SKU:
786-0600
Rating:
(0)
Q&A:
(0)
SW 786 Two Position Selector Switch
Magnifying glass
Hover image to zoom
$523.41 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Temperature Range (F)
35°F to 150°F

Description

–
The SW 786 Selector Switches are used to deliver or stop the flow of compressed air to selected controllers, valves, or dampers. The common port may be connected to two or three ports depending on the switch model. These selector switches may be mounted on a wall, duct or control panel up to 1/4-inch (6 mm) thick.

The SW 786 Selector Switches are used in compressed air systems to connect and direct supply and signal pressures. Typical applications are Open/Close damper position, Day/Night thermostat operation, and On/Off/Auto system operation.

Features:
  • Compact design and lightweight construction
  • Click stop for positive positioning
  • Easy panel mounting through 1.22-inch (33 mm) diameter knockout
  • 10-32 female connection ports
  • Dial label and nomenclature sheet for most applications

Specs

–
Temperature Range (F):

35°F to 150°F

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy