Apply to be a TradeMaster!
Main product image of Automatic Reset High Pressure Switch (5"-35" W.C.)
Magnifying glass
Hover image to zoom

Automatic Reset High Pressure Switch (5"-35" W.C.)

Brand:
Siemens
SKU:
QPH31-090A00
Rating:
(0)
Q&A:
(0)
Automatic Reset High Pressure Switch (5"-35" W.C.)
Magnifying glass
Hover image to zoom
$193.19 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
6 PSI (15 for 2 second Surge)

Description

–
The QPH31 Series pressure switches break the electrical circuit when the pressure increases above the adjusted value.

Features:
  • UL listed for USA and Canada, FM approved, ISO 9001 certified; European approved versions available
  • Adjustable pressure range from 1 to 112 inches water column (WC)
  • Automatic and manual reset models
  • Surge protected up to 15 psi
  • Specs

    –
    Product Type:

    Pressure Switch

    Pressure Range:

    5" to 35" W.C.

    Reset Type:

    Automatic

    Max Pressure:

    6 PSI (15 for 2 second Surge)

    Operating Temp Range:

    -40 F to 140 F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy