Apply to be a TradeMaster!
Main product image of Automatic Reset Low Pressure Switch (1"-20" W.C.)
Magnifying glass
Hover image to zoom

Automatic Reset Low Pressure Switch (1"-20" W.C.)

Brand:
Siemens
SKU:
QPL31-050A00
Rating:
(0)
Q&A:
(1)
Automatic Reset Low Pressure Switch (1"-20" W.C.)
Magnifying glass
Hover image to zoom
QPL31-050A00 has been discontinued
Discontinued October 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure
6 PSI (15 for 2 second Surge)

Description

–
The QPL31 series pressure switches break the electrical circuit when the pressure drops below the adjusted value.

Features:
  • UL listed for USA and Canada, FM approved, ISO 9001 certified; European approved versions available
  • Adjustable pressure range from 1 to 112 inches water column (WC)
  • Automatic and manual reset models
  • Surge protected up to 15 psi
  • Specs

    –
    Product Type:

    Pressure Switch

    Pressure Range:

    1" to 20" W.C.

    Reset Type:

    Automatic

    Max Pressure:

    6 PSI (15 for 2 second Surge)

    Operating Temp Range:

    -40 F to 140 F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can you tell me the accuracy error of this switch?

    Asked by JOSE 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Siemens doesn't provide us w that info, you would need to contact them with a question that specific.

    Was this review helpful to you?