Apply to be a TradeMaster!
Main product image of PDQ 1/2" Push Fit Sillcock 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom

PDQ 1/2" Push Fit Sillcock 1/4 Turn (Lead Free)

SKU:
117Q22
Rating:
(0)
Q&A:
(0)
PDQ 1/2" Push Fit Sillcock 1/4 Turn (Lead Free)
Magnifying glass
Hover image to zoom
$18.62 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
3-5/8" Length
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Warranty
1 Year Warranty

Description

–
  • Easy installation – works with all 1/2" CTS tubing
  • Stands out from wall for easier hose connection
  • Large, secure mounting flange
  • Quarter-turn, T-handle
  • Prop 65 WARNING

Specs

–
Size:

1/2"

Length (Inches):

3-5/8"

Inlet Type:

Sharkbite (Pushfit)

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy