Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
Length (Inches)
–
8" Filter (1)
8" (1)
10" Filter (1)
10" (1)
3-5/8" Filter (1)
3-5/8" (1)
Price Range
–
$15 to $20 Filter (1)
$15 to $20 (1)
$60 to $70 Filter (2)
$60 to $70 (2)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Push-Fit Fittings
Push-Fit Sillcocks
Push-Fit Sillcocks
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
119Q210 Compare Checkbox
Compare
10", 1/2" Pushfit Anti-Siphon Frost-Free Sillcock (Leaded Brass)
SKU:
119Q210
Sioux Chief
SKU:
119Q210
Brand:
Sioux Chief
–
+
$64.80
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 9
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 9
Add to List
119Q208 Compare Checkbox
Compare
8", 1/2" Pushfit Anti-Siphon Frost-Free Sillcock (Leaded Brass)
SKU:
119Q208
Sioux Chief
SKU:
119Q208
Brand:
Sioux Chief
–
+
$68.13
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
117Q22 Compare Checkbox
Compare
PDQ 1/2" Push Fit Sillcock 1/4 Turn (Lead Free)
SKU:
117Q22
Sioux Chief
SKU:
117Q22
Brand:
Sioux Chief
–
+
$18.62
each
ADD TO CART
Add to List
In Stock
Get 8 by
Tomorrow, Nov 19
Total Available: 9
In Stock
Get 8 by
Tomorrow, Nov 19
Total Available: 9
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About Push-Fit Sillcocks
This category contains a variety of push-fit sillcocks.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video