Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LF892011, No Lead (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LF892011, No Lead (Rough Brass)

SKU:
133-G2S1CR104
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LF892011, No Lead (Rough Brass)
Magnifying glass
Hover image to zoom
133-G2S1CR104 has been discontinued
Discontinued April 2, 2026
This product was discontinued by the manufacturer.
Inlet Size: 
1/2"
Outlet Size: 
3/8"
1/2"
Inlet Type: 
Nominal Sweat
Body Pattern: 
Straight
Type: 
Multi-Turn
Finish: 
Rough Brass
This item replaces: 0147099

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nominal Sweat x 3/8" OD Compression Straight Stop Valve - LF892011, No Lead (Rough Brass)

Features:
  • Available in straight and angle configurations
  • Certified to NSF/ANSI 61 Section 9-G
  • IAPMO Listed
  • Lead Free* brass

Note: Image does not represent actual finish.

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

Multi-Turn

Body Pattern:

Straight

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm