Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)

SKU:
134-G2C1CR104
Rating:
(0)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)
Magnifying glass
Hover image to zoom
134-G2C1CR104 has been discontinued
Discontinued February 25, 2026
This product was discontinued by the manufacturer.
Inlet Size: 
1/2"
Outlet Size: 
3/8"
3/8"
Inlet Type: 
Nominal Compression
Body Pattern: 
Angle
Type: 
Multi-Turn
Finish: 
Rough Brass
This item replaces: 0147034

Suggested Alternative:
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894003, No Lead (Chrome)
SKU:134-G2C1C04
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nom Compression x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)

Features:
  • Available in straight and angle configurations
  • Certified to NSF/ANSI 61 Section 9-G
  • IAPMO Listed
  • Lead Free* brass

Note: Image may not be actual representation of item.

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Size
Inlet Type
Outlet Type
CURRENT ITEM
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Stop Valve - LF894001, No Lead (Rough Brass)
SKU: 134-G2C1CR104
Rough Brass
Brass
1/2" x 3/8"
Nominal Compression
OD Compression
Rough Brass
Brass
5/8" x 3/8"
OD Compression
OD Compression
Rough Brass
Brass
5/8" x 3/8"
OD Compression
OD Compression