| Finish: | Chrome |
|---|---|
| Material: | Brass |
| Product Type: | Supply Stop |
| Size: | 1/2" x 1/2" |
| Inlet Size: | 1/2" |
| Outlet Size: | 1/2" |
| Outlet Type: | OD Compression |
| Inlet Type: | Nominal Compression |
| Lead Free: | Yes |
| Type: | Multi-Turn |
| Body Pattern: | Angle |
The line out is 1/2" OD compression.