Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)

SKU:
134-G2F2C04
Rating:
(0)
Q&A:
(0)
1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$17.81 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Outlet Size: 
1/2"
1/2"
Inlet Type: 
FIP
Body Pattern: 
Angle
This item replaces: 0147026

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)

Features:
  • Available in straight and angle configurations
  • Certified to NSF/ANSI 61 Section 9-G
  • IAPMO Listed
  • Lead Free* brass

Note: Image may not be actual representation of item.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

1/2"

Size:

1/2" x 1/2"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

FIP

Lead Free:

Yes

Type:

Multi-Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Outlet Size
Size
CURRENT ITEM
Product Image of 1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)
1/2" FIP x 1/2" OD Compression Angle Stop Valve - LF890203, No Lead (Chrome)
SKU: 134-G2F2C04
Brass
Chrome
Supply Stop
1/2"
1/2" x 1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy