Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2", 22 GA, CP Flanged Tailpiece (8" Length)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2", 22 GA, CP Flanged Tailpiece (8" Length)

SKU:
240-405108C25
Rating:
(4)
Q&A:
(0)
1-1/4" x 1-1/2", 22 GA, CP Flanged Tailpiece (8" Length)
Magnifying glass
Hover image to zoom
$11.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Size:

1-1/4"

Length (Inches):

8"

Gauge:

22

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would use your company again if I ever need unusual part

This worked perfect for my unusual plumbing situation. Changed out and bathroom sink to a kitchen sink set up and needed this tail piece to complete the project. Awesome. Thank you for being my only solution.
Jen Jen
YUBA city Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I needed!
Kevin
Charleston, WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flared to 1-1/2, makes it useless for my needs

I needed a 1-1/4 flanged direct connect, but this is a very odd 1-1/4 pipe where the flange actually flares to 1-1/2 which is useful if you want to direct connect a 1-1/2 kitchen sink drain to a 1-1/4 p-trap? (which is a terrible idea). No idea whats going on here, not SupplyHouse's problem of course. Watts is doing something weird.
Tommy
San Francisco, CA
10 years ago
Was this review helpful to you?

Not really 1 1/4 at top

I wanted to extend 1 1/4 inch bathroom sink pop up drain with a clean finished look. The problem is, this does not have a true flanged top, it flares to 1 1/2 which can not fit.
Frank
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy