Apply to be a TradeMaster!
Main product image of 1/2", 16 Gauge Copper Stub Out Bracket (20" Length)
Magnifying glass
Hover image to zoom

1/2", 16 Gauge Copper Stub Out Bracket (20" Length)

SKU:
521-118R
Rating:
(1)
Q&A:
(0)
1/2", 16 Gauge Copper Stub Out Bracket (20" Length)
Magnifying glass
Hover image to zoom
$3.91 each
In Stock
In Stock
Get 167 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length

Description

–
Copper-plated:
  • Extruded models provide four times the soldering surface for extra strength
  • Heat the tube, not the bracket

Specs

–
Gauge:

16

Length (Inches):

20"

Material:

Copper

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works grate!

The copper flange is really helpful in holding the copper pipe in place while soldering, as opposed to the flat kind
Benz Plumbing
Bennet Colorado
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy