Apply to be a TradeMaster!
Main product image of 1/3", 14 Gauge Galvanized Steel Stub Out Bracket (20" Length)
Magnifying glass
Hover image to zoom

1/3", 14 Gauge Galvanized Steel Stub Out Bracket (20" Length)

SKU:
521-318
Rating:
(0)
Q&A:
(0)
1/3", 14 Gauge Galvanized Steel Stub Out Bracket (20" Length)
Magnifying glass
Hover image to zoom
$3.56 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/3"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
20" Length

Description

–

Galvanized - For use with Pipe Eye metal stud insulators

Specs

–
Gauge:

14

Length (Inches):

20"

Material:

Galvanized Steel

Size:

1/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy