Apply to be a TradeMaster!
Main product image of Carrier Bracket w/ 1" Extruded Receiving Hole (23-1/4" Height)
Magnifying glass
Hover image to zoom

Carrier Bracket w/ 1" Extruded Receiving Hole (23-1/4" Height)

SKU:
521-725
Rating:
(0)
Q&A:
(0)
Carrier Bracket w/ 1" Extruded Receiving Hole (23-1/4" Height)
Magnifying glass
Hover image to zoom
$20.18 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Copper Plated
Product Highlight: Connection Type
CTS Connection
Product Highlight: Height (Inches)
23.25" Height

Description

–
  • Channel design extends the entire length of the bracket for maximum strength and rigidity
  • Supports water pipe for flush valve 26-1/2" above floor and offsets stub out at 4-1/2" or 4-3/4" from carrier center
  • Washers included

Specs

–
Size:

1"

Connection Type:

CTS

Gauge:

16

Material:

Galvanized Steel

Finish:

Copper Plated

Height (Inches):

23.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy