Apply to be a TradeMaster!
Main product image of 2" x 20" Secure-All Flat Stub Out Bracket, Copper Plated Steel, 18 GA (14" Bracketing Area)
Magnifying glass
Hover image to zoom

2" x 20" Secure-All Flat Stub Out Bracket, Copper Plated Steel, 18 GA (14" Bracketing Area)

SKU:
521-851
Rating:
(0)
Q&A:
(0)
2" x 20" Secure-All Flat Stub Out Bracket, Copper Plated Steel, 18 GA (14" Bracketing Area)
Magnifying glass
Hover image to zoom
$5.07 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Copper Plated Steel
Product Highlight: Length (Inches)
20" Length

Description

–
Sioux Chief's SecureAll copper plated bracket can be used where necessary to support 1/2", 3/4" or 1" nominal copper stub outs for water supply lines. The stub out bracket is stamped from heavy-gauge steel, then copper electro-plated, with a clear coat finish applied to reduce corrosion.

Product Features:
  • Reduces inventory with one bracket that features multiple hole sizes and notches
  • Stiffening ribs on top and bottom to provide ultimate rigidity
  • Heavy gauge copper-plated steel
  • All holes and notches are extruded for maximum soldering surface
  • IAPMO certified

Specs

–
Gauge:

18

Length (Inches):

20"

Size:

2"

Material:

Copper Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy