Apply to be a TradeMaster!
Main product image of PlenumSafe: (1) Bracket (2) E84 TouchDown Clamps (4) Drill-Tip Screws
Magnifying glass
Hover image to zoom

PlenumSafe: (1) Bracket (2) E84 TouchDown Clamps (4) Drill-Tip Screws

SKU:
523F2424
Rating:
(0)
Q&A:
(0)
PlenumSafe: (1) Bracket (2) E84 TouchDown Clamps (4) Drill-Tip Screws
Magnifying glass
Hover image to zoom
$7.42 each
Backorder
Backorder
Get it Mon, Sep 21 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

Sioux Chief 523 Series PowerBar universal bracketing system shall be used where necessary for supporting pipe or stub outs. Bracket shall be corrosion resistant, adjust telescopically from 14"–26", and have dual fastening tabs on each end. Pilot holes for #6–#10 screws shall be provided on three sides of the bracket. System shall include screws for fastening tabs, and optional adjustable channel clamps with elastomer inserts for fastening any pipe, tube, cable, etc. System shall be approved for use with copper tube, CPVC tube, PEX/PB tube, steel pipe, CSST lines, plastic or steel conduit, and low voltage DataCom cable. System shall be UV resistant, and UPC listed.

Features:
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX

**Image is not actual representation of product.**

Specs

Product Type:

Bracket

Type:

Universal

Material:

Steel

Finish:

Zinc Plated

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy