Apply to be a TradeMaster!
Main product image of 3/4" × 10 ft Copper-Plated Steel Hanger Strap w/ Alternating 1/4" & 3/16" Holes
Magnifying glass
Hover image to zoom

3/4" × 10 ft Copper-Plated Steel Hanger Strap w/ Alternating 1/4" & 3/16" Holes

SKU:
524-10CPK2
Rating:
(0)
Q&A:
(0)
3/4" × 10 ft Copper-Plated Steel Hanger Strap w/ Alternating 1/4" & 3/16" Holes
Magnifying glass
Hover image to zoom
524-10CPK2 has been discontinued
Discontinued July 18, 2019
This product has been discontinued.
Direct Replacement:
2/3" x 10' Copper Band Iron
Brand:
Bluefin
SKU:CHI10
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Copper Plated Steel
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Feet)
10' Length

Description

Sioux Chief metal hanger strap shall be used where necessary to support CTS, IPS or DWV pipe. Metal strap shall be made from either galvanized or copper-plated steel and conform to ASTM A-153 Class B-2 requirements. Hanger strap shall be installed in accordance with national codes pertaining to hanger spacing and slope requirements. Metal hanger strap shall feature 1/4" or 3/16" pilot holes in an alternating pattern. Strap shall be no less than 3/4" wide.

Specs

Material:

Copper Plated Steel

Width (Inches):

3/4"

Length (Feet):

10'

Gauge:

24

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm