Shop Resideo Sale
Main product image of 2/3" x 10' Copper Band Iron
Magnifying glass
Hover image to zoom

2/3" x 10' Copper Band Iron

Brand:
Bluefin
SKU:
CHI10
Rating:
(4)
Q&A:
(0)
2/3" x 10' Copper Band Iron
Magnifying glass
Hover image to zoom
$3.88 each
BOX UP & SAVE 10%
$174.50 box of 50
$3.49 each
In Stock
In Stock
Get 57 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper Plated Steel
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
2/3" Width

Description

–
Copper Band Iron
  • Length: 10 ft
  • Width: 17 mm
  • Thickness: 0.4 mm

Specs

–
Length (Feet):

10'

Material:

Copper Plated Steel

Width (Inches):

2/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 100 ft. Galvanized Iron Hanger Strap (28 Gauge)
SKU: 710-A16100
DiversiTech

Product Reviews

4 out of 4 reviews
67% would recommend this product
4
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very nice

This material is nice and looks good on my finished project. I just wish that a solid copper or brass product was available.
Ed
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great price well built.
Tw
Sacramento
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not solid copper

Sent e-mail to customer service asking if this was solid copper or copper plated steel. Answer was solid copper, but received copper plated steel. Returned for credit. Return process was painless.
Jerry
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very satisfied

good and resanable price
z
pasadena ca
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy