Shop Resideo Sale
Main product image of Twisted StrongArm Bracket for 16" Stud Bays
Magnifying glass
Hover image to zoom

Twisted StrongArm Bracket for 16" Stud Bays

SKU:
525-16T
Rating:
(1)
Q&A:
(1)
Twisted StrongArm Bracket for 16" Stud Bays
Magnifying glass
Hover image to zoom
$1.34 each
In Stock
In Stock
Get 46 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Strong Arm™ brackets provide a very rigid installation
  • Plastic elbow swivels 360° to work with tubing coming from any direction
  • PEX Bend Lock Blocks™ are pre-assembled on each pair of brackets
  • Position stub outs at any desired location within the stud bay
  • Twisted brackets mount to face of stud, and L-bent brackets mount inside stud cavity


Specs

–
Application:

16" Stud Bays
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
You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is good, but Q&A section is incorrect

The product does what it's supposed to do. The reason it's not 5 stars is because I read the one question in the Q&A that states this item contains 2 brackets. I placed my order based on that, and when I received the items they were not sold as a pair - they were sold individually. So I ended up having to place another order and wait for the additional brackets. I emailed supplyhouse.com to inform them of this discrepancy, but the Q&A still exists and is still incorrect so they have not done anything to correct that.
KV
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: the price just for single or twice

Asked by jonathan 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The listed price is for two brackets.

Was this review helpful to you?