Apply to be a TradeMaster!
Main product image of 1-1/4" Main Block Tube Hanger w/ Screws
Magnifying glass
Hover image to zoom

1-1/4" Main Block Tube Hanger w/ Screws

SKU:
525-35
Rating:
(0)
Q&A:
(0)
1-1/4" Main Block Tube Hanger w/ Screws
Magnifying glass
Hover image to zoom
$4.14 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Sioux Chief 525-3 series MainBlock shall be used when necessary to rigidly secure CTS water main when penetrating a slab. Pipe clamp shall mount to the surface of a wood or metal stud. Clamp assembly shall include two block halves. One block half is sized specifically for 3/4", 1" or 1-1/4" CTS that is fastened directly to a universal rear block. Approved hardware shall be included. Main Block shall be compatible with copper, CPVC, PVC, or PEX tube.

Features:
  • 1-1/2" offset with 3-axis holding power for securing 1" water main inlets, appliance and fixture stub outs, water heater/softener loops, etc.
  • Clamps above or below the pressure regulator to eliminate movement for a solid installation
  • Non-corrosive and 100% compatible with copper, PEX, PVC and CPVC
  • All hardware provided

Specs

–
Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy