Apply to be a TradeMaster!
Main product image of Tube Hanger w/ Nail for 3/4" Copper, PEX, & CPVC Tubing (Bag of 50)
Magnifying glass
Hover image to zoom

Tube Hanger w/ Nail for 3/4" Copper, PEX, & CPVC Tubing (Bag of 50)

SKU:
551-3
Rating:
(0)
Q&A:
(0)
Tube Hanger w/ Nail for 3/4" Copper, PEX, & CPVC Tubing (Bag of 50)
Magnifying glass
Hover image to zoom
$10.66 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Connection Size
3/4" CTS Connection
Product Highlight: Material
Polyethylene

Description

–

This product is used where necessary to secure 1/2" CTS supply lines in residential or commercial applications. Clamp shall be 100% corrosion proof and UV resistant. Clamp shall be impact resistant to 0°F, and be able to withstand continuous temperatures up to 160F. Clamp shall include preloaded, continuous ring shank, zinc-plated nail to resist rust. Clamp shall be designed to protect tube from damage if nail is overdriven. Clamp shall be compatible with CTS copper, PEX or CPVC tube.

  • Body: UV-resistant high density polyethylene (black)
  • Nail: zinc-plated continuous ring shank
  • Safe working load: 12lbs
  • Maximum temperature: 160°F (71°C) continuous
  • Impact resistance to 0°F (-18°C)
  • Preloaded ring-shank nail ensures a permanent hold
  • Provides 1/4" stand-off
  • Snaps onto tube for "hands-free" installation
  • Isolates tube from surface to reduce heat loss and noise transfer
  • Allows tube to expand and contract
  • Compatible with copper, PEX and CPVC

Specs

–
Max Temp (F):

160°F

Connection Size:

3/4" CTS

Material:

Polyethylene

Max. Load:

12 lbs

Application:

1/2" Copper

1/2" PEX

1/2" CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy