Apply to be a TradeMaster!
Main product image of 2-1/4" x 100' Self-Adhesive Felt Roll
Magnifying glass
Hover image to zoom

2-1/4" x 100' Self-Adhesive Felt Roll

SKU:
575-100Q
Rating:
(0)
Q&A:
(0)
2-1/4" x 100' Self-Adhesive Felt Roll
Magnifying glass
Hover image to zoom
$60.09 each
In Stock
In Stock
Get 2 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Cloth
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Width (Inches)
2-1/4" Width

Description

–
Sioux Chief self-adhesive isolating felt eliminates contact of dissimilar metals and provides minimal noise reduction caused by thermal expansion in water supply lines on residential or commercial applications. Adhesive glue shall be CPVC compatible. Pipe wrap shall be certified by UPC/IAPMO.

Specs

–
Product Type:

Surface Protection Tape

Color:

White

Material:

Cloth

Length (Inches):

1200"

Width (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy