Shop Resideo Sale
Main product image of 1/2" x 12" Sweat Full-Slip Copper Repair Coupling
Magnifying glass
Hover image to zoom

1/2" x 12" Sweat Full-Slip Copper Repair Coupling

SKU:
600-212PK
Rating:
(1)
Q&A:
(0)
1/2" x 12" Sweat Full-Slip Copper Repair Coupling
Magnifying glass
Hover image to zoom
$8.13 each
BOX UP & SAVE 6%
$76.30 box of 10
$7.63 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12" Length

Description

–
Features
  • Full-slip copper repair couplings
  • Safe for repair of cold and hot water lines

Specs

–
Size:

1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not every supply keeps these

This is great to have when space is real limited
Al
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy