Apply to be a TradeMaster!
Main product image of 3/4" x 12" Sweat Full-Slip Copper Repair Coupling, Long
Magnifying glass
Hover image to zoom

3/4" x 12" Sweat Full-Slip Copper Repair Coupling, Long

SKU:
600-312PK
Rating:
(1)
Q&A:
(0)
3/4" x 12" Sweat Full-Slip Copper Repair Coupling, Long
Magnifying glass
Hover image to zoom
$9.97 each
BOX UP & SAVE 5%
$94.30 box of 10
$9.43 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Length (Inches)
12" Length

Description

–

This product is a 3/4" x 12" Sweat Full-Slip Copper Repair Coupling, Long manufactured by Sioux Chief.

Specs

–
Size:

3/4"

Length (Inches):

12"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper x Female Adapter
SKU: 30150
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great repair part

Everyone should have these when you can't use pex
Al
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy