Shop Resideo Sale
Main product image of 3/4" x 6" Sweat Full-Slip Copper Repair Coupling
Magnifying glass
Hover image to zoom

3/4" x 6" Sweat Full-Slip Copper Repair Coupling

SKU:
600-306PK
Rating:
(5)
Q&A:
(0)
3/4" x 6" Sweat Full-Slip Copper Repair Coupling
Magnifying glass
Hover image to zoom
$6.61 each
BOX UP & SAVE 5%
$63.00 box of 10
$6.30 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • Full-slip copper repair couplings
  • Safe for repair of cold and hot water lines

Specs

–
Size:

3/4"

Length (Inches):

6"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper x Male Adapter
SKU: 30330
Elkhart

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes I would buy again.

The product is good but the label on it is way to hard to remove. Should be a water soluble glue.
Stve
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for 3/4 copper pipe with 7/8 OD....

This slip coupling fits over standard 3/4 in copper pipe used in houses and commercial businesses..... Which allows to to make repairs to perhaps, removing a faulty older 3/4 in gate valve as an example... The shipping was Superman speed....!!! ..........YES.......5 stars.....
owner
USA
3 years ago
Was this review helpful to you?

Very useful product

The 6 inch repair fitting was great for the situation I had where I would have had to take a lot more pipes apart if I hadn't had the oversized slip fitting. I'm a bit of a novice though and forgot that the fitting would take a LOT more solder because the overlapped area is much larger than a normal slip fitting, so keep that in mind if you use one.
Fix it right
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked

It worked well. Hope you have it with 3 or 4 inches of length as an option. Thank you
Ying
Laurel MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order through Supply House again!

The on-line purchase went smoothly and seamlessly. They delivered quicker than expected. A satisfactory transaction in every way.
Denis M.
New YOrk
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy