Shop Resideo Sale
Main product image of 1/2" Female Sweat Stub Out Elbow w/ Square O Strap, No Lead (3-1/2" x 6")
Magnifying glass
Hover image to zoom

1/2" Female Sweat Stub Out Elbow w/ Square O Strap, No Lead (3-1/2" x 6")

SKU:
609-L246E
Rating:
(0)
Q&A:
(0)
1/2" Female Sweat Stub Out Elbow w/ Square O Strap, No Lead (3-1/2" x 6")
Magnifying glass
Hover image to zoom
$6.20 each
BOX UP & SAVE 6%
$145.75 box of 25
$5.83 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
1/2"
Length (Inches): 
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Thread Type
Female Sweat Thread Type
Product Highlight: Length (Inches)
6" Length
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Connection Type
Sweat Connection

Description

–
1/2" Female Sweat Stub Out Elbow w/ Square O Strap, No Lead (6" x 8")

Features:
  • A stub out, cap and elbow in one full flow fitting - even better time saver than straight stub outs
  • Full flow - no restrictions
  • Square O Strap is crimped onto tube for solid attachment to bracket or stud
  • Accepts sweat, push-fitting and compression valves
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Thread Type:

Female Sweat

Size:

1/2"

Length (Inches):

6"

Width (Inches):

3-1/2"

Material:

Copper

Supply Connection:

Female Sweat x Spin Closed

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy