Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Tub Spout Stub Out Elbow, No Lead (13" x 9")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Stub Out Elbow, No Lead (13" x 9")

SKU:
613-139
Rating:
(1)
Q&A:
(0)
1/2" Male Sweat Copper Tub Spout Stub Out Elbow, No Lead (13" x 9")
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Width (Inches)
13" Width
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Lead Free
Yes

Description

–
Simplifies installation of bath tub spouts. Lead-free compliant and approved for potable water use nationwide.

Features:
  • Made from 100% copper
  • Lead-free, approved for domestic water use
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Size:

1/2"

Width (Inches):

13"

Length (Inches):

9"

Material:

Copper

Connection Type:

Sweat

Supply Connection:

Male Sweat x Spin Closed

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for tub spouts!

I'm not a fan of soldering because I don't have a lot of experience and I'm just not trained professionally for it. I use pipe fittings and PEX for all of my shower valves and since you can't use PEX on a tub spout I use push to connect fittings along with this tub spout elbow to maintain the proper inside diameter water flow. These work great because they give enough length between the shower valve and tub spout.
davidjustin02
Waco, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy