Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Tub Spout Stub Out Elbow (10" x 7")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (10" x 7")

SKU:
613-107
Rating:
(2)
Q&A:
(1)
1/2" Male Sweat Copper Tub Spout Stub Out Elbow (10" x 7")
Magnifying glass
Hover image to zoom
$9.57 each
BOX UP & SAVE 5%
$455.00 box of 50
$9.10 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Width (Inches)
10" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
1/2" sweat Tub Spout Stub-Out Elbow, 7" (stub-out portion) x 10" (height). Simplifies installation of bath tub spouts. Lead-free compliant and approved for potable water use nationwide.

Features:
  • Made from 100% copper
  • Lead-free, approved for domestic water use
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA
  • A represents Width (Inches)
  • B represents Length (Inches)

Specs

–
Size:

1/2"

Width (Inches):

10"

Length (Inches):

7"

Material:

Copper

Connection Type:

Sweat

Supply Connection:

Male Sweat x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (8" x 7")
SKU: 613-87
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality Supplier

I could not find this locally. It is a quality product, well priced and quickly delivered. I will buy from them again.
Michael
Nampa, Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Longer is Better

These are slightly longer than what is standard stock at our local supply houses. The longer is better because we can cut down to size if needed. Always arrives quickly, and no issues with damages.
Tyler Durden Plumbing
Warner Robins, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Made using Type L Copper?

Asked by me 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes Sioux Chief uses type "L" for those. http://www.siouxchief.com/products/supply/specialized-supply/sweat/pfc/tub-spout-elbow/standard

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy