Apply to be a TradeMaster!
Main product image of 1/2" Male Sweat Copper Tub Spout Stub Out Elbow (6" x 7")
Magnifying glass
Hover image to zoom

1/2" Male Sweat Copper Tub Spout Stub Out Elbow (6" x 7")

SKU:
613-67
Rating:
(0)
Q&A:
(0)
1/2" Male Sweat Copper Tub Spout Stub Out Elbow (6" x 7")
Magnifying glass
Hover image to zoom
$6.70 each
BOX UP & SAVE 6%
$314.00 box of 50
$6.28 each
In Stock
In Stock
Get 71 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Width (Inches)
6" Width
Product Highlight: Length (Inches)
7" Length
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Description

–
1/2" MIP Tub Spout Stub-Out Elbow, 7" (stub-out portion) x 6" (height). Simplifies installation of bath tub spouts. Lead-free compliant and approved for potable water use nationwide.

Features:
  • Made from 100% copper
  • Lead-free, approved for domestic water use
  • Spin-closed outlet for pressure-testing purposes
  • Saves labor and installation costs
  • Manufactured in the USA

Specs

–
Size:

1/2"

Width (Inches):

6"

Length (Inches):

7"

Material:

Copper

Connection Type:

Sweat

Supply Connection:

Male Sweat x Spin Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy